LFR Filter Control Valve
Threading diameter (inch) | 1/2 '' |
---|
Logistics dimensions (L x W x H) | 360x95x60 mm |
---|---|
Logistic Weight | 1260 g |
Threading diameter (inch) | 1/2 '' |
Material | Zinc die-cast |
Volume flow rate | 3400 l/min |
Filter fineness | 40 µm |
Connection 1 | 1/2 |
In stock: Next day delivery