FESTO 185802 SERVICE UNIT FRC-3/4-D-MAXI-KA-A
FRC Service Unit Combination
See technical informationSee documentsReferences
Festo:FRC-3/4-D-MAXI-KA-A
Rubix:120A1745
Manufacturer :185802
EAN:4052568145606

Documents
Product details : FESTO 185802 SERVICE UNIT FRC-3/4-D-MAXI-KA-A
Service unit combination FRC-3/4-D-MAXI-KA-A consisting of Filter regulator, Distributor Module and lubricator. With automatic Condensate drain and metal bowl guard. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 3200 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 8200 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,245.69 excl. VAT
/ Each
£ 1,494.83 incl. VAT
- Delivery date on request
Contact a branch