FESTO 535720 FILTER REGULATOR MS4-LFR-1/4-D7-CUV-AS


MS4-LFR filter control valve

References
festo:MS4-LFR-1/4-D7-CUV-AS
rubix:114A2032
manufacturer :535720
ean:4052568169350

Product details : FESTO 535720 FILTER REGULATOR MS4-LFR-1/4-D7-CUV-AS


Filter regulator MS4-LFR-1/4-D7-CUV-AS Maximum output pressure 12 bar, 5 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistic Weight521 g
MaterialDie-cast aluminum
Volume flow rate1200 l/min
Filter fineness5 µm
Connection 11/4
Show UNSPSC/ECL@SS
£ 128.28 excl. VAT
/ Each
£ 153.94 incl. VAT
  • In stock: Next day delivery