Filter-Regulator Lubricator
Threading diameter (inch) | G 1/4 '' |
---|
Threading diameter (inch) | G 1/4 '' |
---|---|
Material | Zama;NBR;Technopolymer |
Volume flow rate | 1450 l/min |
Design size | 0 |
Min. temperature | -5 °C |
Max. temperature | 50 °C |
Usually arrives within 14 working days