FESTO 185766 SERVICE UNIT LFR-3/4-D-MAXI-KE-A
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-3/4-D-MAXI-KE-A
Rubix:123A9421
Manufacturer :185766
EAN:4052568145279

Documents
Product details : FESTO 185766 SERVICE UNIT LFR-3/4-D-MAXI-KE-A
Service unit combination LFR-3/4-D-MAXI-KE-A consisting of Filter regulator and Distributor Module, without socket, with Mounting brackets. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 2372,4 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 9400 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,241.38 excl. VAT
/ Each
£ 1,489.66 incl. VAT
- Delivery date on request
Contact a branch