References
SMC:AW40-N04D
Rubix:120A3693
Manufacturer :00205948

Product details : SMC AW40-N04D FILTER REGULATOR
Units with integrated filter and regulator are space-saving and require fewer connections. Standard 5µm filtration. Panel-mounting option. Filter cartridge can be replaced quickly. Model with integrated pressure gauge available. Piston or diaphragm regulator with drain.
.Technical specifications
Attributes
| Threading diameter (inch) | g1/2 bspp '' |
|---|---|
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 101.28 excl. VAT
/ Each
£ 121.54 incl. VAT
- Delivery usually within ( 15 ) days