Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
AVENTICS 0821300877
AVENTICS 0821300877
Series NL6
References
aventics:
0821300877
rubix:
273A4053
ean:
3661475870542
Technical specifications
Threading diameter (inch)
1
''
See all Specifications
Product details
Technical specifications
Product details : AVENTICS 0821300877
Technical specifications
Attributes
Threading diameter (inch)
1
''
Volume flow rate
13500
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
672.15
excl. VAT
/
Each
£
806.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MENNEKES 7150 RED RCD SOCKET IP67 16A 5P 400V 6H 1XRCD 30MA
SMC AC60A-F10DG-D FILTER REGULATOR + LUBRICATOR
FESTO 186490 FILTER REGULATOR LFR-1/2-D-O-MAXI
FESTO 186507 SERVICE UNIT FRC-1/2-D-5M-MAXI
SMC AC30A-F03DE-B FILTER REGULATOR + LUBRICATOR
SMC MACM6-30NP-X131 CENTERING UNIT
SMC AMS30A-H00C-EN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE
SMC AC40A-F06G-A AIR FILTER + REGULATOR + LUBRICATOR
SMC AC40-F04-B AIR FILTER + REGULATOR + LUBRICATOR
FESTO 185748 SERVICE UNIT LFR-1/4-D-MIDI-KD-A
FESTO 529144 FILTER REGULATOR MS4-LFR-1/4-D6-CRM-AS
FESTO 530246 SERVICE UNIT COMBINATION MSB6-1/2-FRC6:J2M1
FESTO 192596 FILTER REGULATOR LFR-3/4-D-7-O-MIDI
SMC AC20A-F02E-B AIR FILTER + REGULATOR + LUBRICATOR
FESTO 194762 FILTER REGULATOR LFRS-1/2-D-7-MIDI-A