References
Festo:FRC-1/4-D-7-MINI-A
Rubix:124A2336
Manufacturer :162763
EAN:4052568132750

Documents
Product details : FESTO 162763 SERVICE UNIT FRC-1/4-D-7-MINI-A
Service unit FRC-1/4-D-7-MINI-A Filter/regulator/lubricator combination, maximum outlet pressure 7 bar, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 860,7 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 1300 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 324.43 excl. VAT
/ Each
£ 389.32 incl. VAT
- Delivery usually within ( 8 ) days