FESTO 529190 FILTER REGULATOR MS6-LFR-1/2-D7-ERV-AS
MS6-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS6-LFR-1/2-D7-ERV-AS
Rubix:120A2150
Manufacturer :529190
EAN:4052568163716

Documents
Product details : FESTO 529190 FILTER REGULATOR MS6-LFR-1/2-D7-ERV-AS
Filter regulator MS6-LFR-1/2-D7-ERV-AS Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1067 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | aluminum die casting |
| Volume flow rate | 4500 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 1/2 |
Show UNSPSC/ECL@SS
£ 106.49 excl. VAT
/ Each
£ 127.79 incl. VAT
- In stock: Next day delivery