FRC Service Unit
Threading diameter (inch) | 3/8 '' |
---|
Logistics dimensions (L x W x H) | 296x73x154 mm |
---|---|
Logistic Weight | 1953 g |
Threading diameter (inch) | 3/8 '' |
Material | Zinc die-cast |
Volume flow rate | 1700 l/min |
Design size | 0 |
Delivery usually within ( 11 ) days