FRC service unit
Threading diameter (inch) | 3/4 '' |
---|
Logistics dimensions (L x W x H) | 157x291x73 mm |
---|---|
Logistic Weight | 1900 g |
Threading diameter (inch) | 3/4 '' |
Material | Zinc die cast |
Volume flow rate | 2600 l/min |
Design size | 0 |
Delivery usually within ( 11 ) days