SMC EXW1-RDXNE4AE COMPACT WIRELESS REMOTE
EXW1, Compact Type, Wireless System, Remote Unit
See technical informationSee documentsReferences
SMC:EXW1-RDXNE4AE
Rubix:393A1213
Manufacturer :EXW1-RDXNE4AE
Documents
Product details : SMC EXW1-RDXNE4AE COMPACT WIRELESS REMOTE
Wireless serial transmission system for input/output
Compatible protocols: EtherNet/IPTM, PROFINET, CC-Link, EtherCAT, IO-Link
Up to 127 remotes per base
Up to 1280 inputs / 1280 outputs
Applicable valve series: JSY, new SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
Strengths
Wireless serial transmission system for input/output
Up to 8 inputs / 8 outputs
Communication distance: up to 100 m
Up to IP67 enclosure compliant.
Technical specifications
Attributes
| Connection 1 | e-con (4 pins) |
|---|---|
| Min. temperature | -10 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 365.98 excl. VAT
/ Each
£ 439.18 incl. VAT
- Usually arrives within 14 working days
