SMC AC40A-F04-B AIR FILTER + REGULATOR + LUBRICATOR


Air Filter + Regulator + AC Series Lubricator

References
smc:AC40A-F04-B
rubix:2599395
brand logo
brand logo
Technical specifications
Threading diameter (inch)G1/2 BSPP ''
See all Specifications

Product details : SMC AC40A-F04-B AIR FILTER + REGULATOR + LUBRICATOR


•Filter Regulator + Lubricator.
•Body size: 20, 30, 40, 50, 60.
•Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Body Size: 40
Thread: F (G)
Port: 04 (1/2)
Float type auto drain: Without Auto drain
Pressure gauge / Digital pressure switch: Without Pressure Gauge
Check Valve: Without
Pressure Switch: Without
Residual Pressure Relief 3 Port Valve: Without
Set pressure: Standard (0.05 to 0.85 MPa)
Bowl type + Drain Cock for Lubricator: Standard (Polycarbonate Bowl + Lubricator without Drain Cock)
Bowl Guard: Without
Filter Regulator Drain Port: Standard
Exhaust Mechanism: Relieving
Flow Direction: Standard (Flow Direction
Drain Cock w/Barb Fitting: Without Barb Fitting
Pressure Units: Standard (Name Plate, Caution Plate for Bowl, and Pressure Gauge

Strengths

Good corrosion resistance. Filter cartridge and solidarity tank for manual and faster replacement. Transparent polycarbonate tank protection for 360 ºC visibility.

Technical specifications


Attributes
Logistic Weight2150 g
Threading diameter (inch)G1/2 BSPP ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
MaterialTank: Polycarbonate
Volume flow rate2000 l/min
Design size40
Show UNSPSC/ECL@SS
£ 98.13 excl. VAT
/ Each
£ 117.76 incl. VAT
  • Delivery usually within ( 4 ) days