FESTO 194760 FILTER REGULATOR LFRS-1/2-D-7-MIDI
LFRS Filter Control Valve
See technical informationSee documentsReferences
Festo:LFRS-1/2-D-7-MIDI
Rubix:120A2265
Manufacturer :194760
EAN:4052568154905
Documents
Product details : FESTO 194760 FILTER REGULATOR LFRS-1/2-D-7-MIDI
Filter regulator LFRS-1/2-D-7-MIDI With lockable regulator head, without pressure gauge, for a nominal pressure of 12 bar, for unlubricated compressed Air Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1676 g |
|---|---|
| Material | zinc die-cast |
| Volume flow rate | 3900 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 1/2 |
Show UNSPSC/ECL@SS
£ 509.52 excl. VAT
/ Each
£ 611.42 incl. VAT
- Delivery usually within ( 16 ) days
