References
SMC:AW20-F02C-1
Rubix:120A3233
Manufacturer :00087161
EAN:3618030564569

Product details : SMC AW20-F02C-1 FILTER/REGULATOR
Units with integrated filter and regulator are space-saving and require fewer connections. Standard 5µm filtration. Panel-mounting option. Filter cartridge can be replaced quickly. Model with integrated pressure gauge available. Piston or diaphragm regulator with drain.
.Technical specifications
Attributes
| Threading diameter (inch) | g1/4 bspp '' |
|---|---|
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 47.76 excl. VAT
/ Each
£ 57.31 incl. VAT
- Delivery usually within ( 4 ) days