FESTO 529234 FILTER REGULATOR MS6-LFR-3/8-D7-EUV-AS


MS6-LFR filter control valve

References
festo:MS6-LFR-3/8-D7-EUV-AS
rubix:114A1255
manufacturer :529234
ean:4052568163938

Product details : FESTO 529234 FILTER REGULATOR MS6-LFR-3/8-D7-EUV-AS


Filter regulator MS6-LFR-3/8-D7-EUV-AS Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1291 g
Materialdie-cast aluminum
Volume flow rate4000 l/min
Filter fineness40 µm
Connection 13/8
Show UNSPSC/ECL@SS
£ 148.19 excl. VAT
/ Each
£ 177.83 incl. VAT
  • Delivery usually within ( 16 ) days