FESTO 194718 FILTER REGULATOR LFRS-1/4-D-5M-MINI-A


LFRS Filter Control Valve

References
festo:LFRS-1/4-D-5M-MINI-A
rubix:114A0397
manufacturer :194718
ean:4052568154486

Product details : FESTO 194718 FILTER REGULATOR LFRS-1/4-D-5M-MINI-A


Filter regulator LFRS-1/4-D-5M-MINI-A With lockable regulator head and pressure gauge, for nominal pressure 12 bar, for unlubricated compressed Air. Size=Mini, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)410x70x135 mm
Logistic Weight695,7 g
MaterialZinc die-casting
Volume flow rate1200 l/min
Filter fineness5 µm
Connection 11/4
Show UNSPSC/ECL@SS
£ 335.63 excl. VAT
/ Each
£ 402.76 incl. VAT
  • Delivery usually within ( 26 ) days