SMC AMS30A-F03D-EC-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE
Air Management System, Electro-Pneumatic Regulator Type – AMS20/30/40/60-A
See technical informationSee documentsReferences
SMC:AMS30A-F03D-EC-KLG
Rubix:392A8259
Manufacturer :AMS30A-F03D-EC-KLG

Documents
Product details : SMC AMS30A-F03D-EC-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE
Programmable standby and isolation modes
Flow rate, pressure and temperature monitoring
Compatible with wireless systems
Flow rate up to 4000 l/min at 0.7 MPa
Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1
Modular connection.
Strengths
Programmable standby and isolation modes
Flow rate, pressure and temperature monitoring
Compatible with wireless systems
Flow rate up to 4000 l/min at 0.7 MPa
Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1
Modular connection.
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Volume flow rate | 1000 l/min |
| Design size | 30 |
| Connection 1 | g 3/8 in |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 4,215.57 excl. VAT
/ Each
£ 5,058.68 incl. VAT
- Usually arrives within 14 working days