FESTO 185730 SERVICE UNIT LFR-3/4-D-MAXI-KB-A
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-3/4-D-MAXI-KB-A
Rubix:124A2494
Manufacturer :185730
EAN:4052568144913

Documents
Product details : FESTO 185730 SERVICE UNIT LFR-3/4-D-MAXI-KB-A
Service unit combination LFR-3/4-D-MAXI-KB-A consisting of manual on/off valve, Filter regulator and Distributor Module, with Mounting brackets. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 2860 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 8400 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,166.00 excl. VAT
/ Each
£ 1,399.20 incl. VAT
- Delivery date on request
Contact a branch