FESTO 529183 FILTER REGULATOR MS6-LFR-1/2-D6-ERV-AS-Z
MS6-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS6-LFR-1/2-D6-ERV-AS-Z
Rubix:133A8259
Manufacturer :529183
EAN:4052568163655

Documents
Product details : FESTO 529183 FILTER REGULATOR MS6-LFR-1/2-D6-ERV-AS-Z
Filter regulator MS6-LFR-1/2-D6-ERV-AS-Z Maximum output pressure 7 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from right to left. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1060 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | housing: die-cast aluminum; bowl: polycarbonate (pc); seals/membrane: nitrile rubber (nbr); filter element: pe; other parts: pom / pa |
| Volume flow rate | 6200 l/min |
| Filter fineness | 40 µm |
| Connection 1 | g1/2 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 113.67 excl. VAT
/ Each
£ 136.40 incl. VAT
- Delivery usually within ( 6 ) days