LGEV 2
Composition | Mineral Oil (Base Oil Type);Lithium, Calcium (Thickener) |
---|---|
Packaging | 5 kg Can |
Composition | Mineral Oil (Base Oil Type);Lithium, Calcium (Thickener) |
---|---|
Packaging | 5 kg Can |
Min. temperature | -10 °C |
Max. temperature | 120 °C |
Viscosity at 40°C | 1020 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days