SKF LOW TEMP BEARING GREASE LGEP2 180KG
Pressure Bearing Grease
See technical informationSee documentsReferences
SKF:LGEP 2/180
Rubix:1275870
EAN:7316577103284


Technical specifications
| Packaging | 180 kg drum |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 200 mm²/s |
Documents
Product details : SKF LOW TEMP BEARING GREASE LGEP2 180KG
SKF LGEP 2 is mineral oil based, lithium soap thickened grease with extreme pressure additives. This grease provides good lubrication in general applications subjected to harsh conditions and vibrations.
Technical specifications
Attributes
| Packaging | 180 kg drum |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 200 mm²/s |
| Min. temperature | -20 °C |
| Max. temperature | 110 °C |
| Type | high load, extreme pressure bearing grease (lgep 2) |
| Weight | 180 kg |
| Colour | brown |
| Composition | mineral oil based lithium soap thickened grease with extreme pressure additives |
| Additives | extreme pressure (ep) additives |
Show UNSPSC/ECL@SS
£ 2,223.48 excl. VAT
/ Each
£ 2,668.18 incl. VAT
- Delivery usually within ( 3 ) days