References
SKF:LHMT 68/SD125
Rubix:2536400
EAN:7316575639617



Product details : SKF SYSTEM 24 TLSD LHMT68 125ML REFILL UNIT
This set is filled with SKF LGEM 2 grease for high loads, wet environments and high temperatures, recommended for plain bearings, conveyors and applications with high loads and low speeds. Our refill sets for SKF SYSTEM 24 lubricators are filled with grease/oil and can be used with every TLSD lubricator. To use an oil refill set you need a support plate with integrated return valve which has to be ordered separately.
Strengths
- Flexible dispense rate from 1 to 12 months
- Ready-to-use re-fill set
- Can be used with all TLSD lubricators
- Filled with SKF grease or oil
- Quick and easy installation
- Ready-to-use re-fill set
- Can be used with all TLSD lubricators
- Filled with SKF grease or oil
- Quick and easy installation
Technical specifications
Attributes
| Packaging | 125 ml refill |
|---|---|
| Min. temperature | -15 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 291.70 excl. VAT
/ 10 pieces
£ 350.04 incl. VAT
- Delivery usually within ( 3 ) days
