General Purpose Food Grade Grease
Composition | Aluminum complex soap |
---|---|
Packaging | 420 ml cartridge |
Composition | Aluminum complex soap |
---|---|
Packaging | 420 ml cartridge |
Min. temperature | -20 °C |
Max. temperature | 110 °C |
Viscosity at 40°C | 150 mm²/s |
NLGI class | 2 |
Sold out