Bearing Grease
Composition | Lithium/Calcium Soap;Mineral Oil |
---|---|
Packaging | 400 g cartridge |
Logistic Weight | 400 g |
---|---|
Composition | Lithium/Calcium Soap;Mineral Oil |
Packaging | 400 g cartridge |
Min. temperature | -40 °C |
Max. temperature | 130 °C |
speed factor | 400000 mm/min |
Viscosity at 40°C | 400 mm²/s |
NLGI class | 1 |
Usually arrives within 14 working days