References
SKF:LGLT 2/0.2
Rubix:1275905
EAN:7316577045362


Technical specifications
| Packaging | 200 ml tube |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 18 mm²/s |
Documents
Product details : SKF LUBRICANT - LGLT2/0.2
This grease is specially designed for bearings operating at very low temperatures and extremely high speeds. Thanks to its innovative formulation based on synthetic oil and lithium soap, it ensures optimal lubrication even under extreme conditions.
Features:
SKF LGLT 2 grease is characterized by its low viscosity and fully synthetic formulation, offering reduced friction torque, quiet operation, and excellent oxidation stability. It is particularly water-resistant and provides long-lasting protection against corrosion. This grease maintains stable performance even during prolonged use at high speeds or in humid environments, making it ideal for demanding technical applications.
Specifications
- Thickener type: lithium soap.
- Base oil type: fully synthetic (PAO).
- NLGI consistency class: 2.
- Color: beige.
- Operating temperature: -50 to +110 °C.
- Dropping point (DIN ISO 2176): >180 °C.
- Base oil viscosity: 17 mm²/s at 40 °C; 3.8 mm²/s at 100 °C.
- Penetration (DIN ISO 2137): 265–295 (60 strokes), max. +50 (100,000 strokes).
- Emcor corrosion protection (ISO 11007): 0–1.
- Water resistance (DIN 51 807/1): 1 max. (3 h at 90 °C).
- Oil separation (DIN 51 817): 1–5% (7 days at 40 °C).
- Copper corrosion (DIN 51 811): max. 1 at 100 °C.
- Bearing service life (R0F test): >1,000 h at 10,000 rpm; also tested at 20,000 rpm at 100 °C.
- EP performance (DIN 51350/4): seizure load ≥ 2,000 N.
- Shelf life: 5 years.
Standards:
- DIN 51825: KHC2G-50.
- ISO 11007: Emcor corrosion protection.
- DIN ISO 2176: drop point.
- DIN ISO 2137: penetration.
- DIN 51 807/1: water resistance.
- DIN 51 817: oil separation.
- DIN 51 811:
- DIN 51 807/1: Water resistance.
- DIN 51 817: Oil separation.
- DIN 51 811: Copper corrosion.
- DIN 51350/4: EP performance (4-ball test).
Brand information:
SKF is a Swedish company founded in 1907, recognized worldwide for its innovations in bearings, sealing solutions, lubrication, and condition-based maintenance systems. SKF employs more than 40,000 people and operates in over 130 countries. With a range of high-precision products, SKF meets the needs of the most demanding industrial sectors, including aerospace, rail, automotive, and energy. Its commitment to sustainability and operational efficiency is reflected in every product it designs.
Features:
SKF LGLT 2 grease is characterized by its low viscosity and fully synthetic formulation, offering reduced friction torque, quiet operation, and excellent oxidation stability. It is particularly water-resistant and provides long-lasting protection against corrosion. This grease maintains stable performance even during prolonged use at high speeds or in humid environments, making it ideal for demanding technical applications.
Specifications
- Thickener type: lithium soap.
- Base oil type: fully synthetic (PAO).
- NLGI consistency class: 2.
- Color: beige.
- Operating temperature: -50 to +110 °C.
- Dropping point (DIN ISO 2176): >180 °C.
- Base oil viscosity: 17 mm²/s at 40 °C; 3.8 mm²/s at 100 °C.
- Penetration (DIN ISO 2137): 265–295 (60 strokes), max. +50 (100,000 strokes).
- Emcor corrosion protection (ISO 11007): 0–1.
- Water resistance (DIN 51 807/1): 1 max. (3 h at 90 °C).
- Oil separation (DIN 51 817): 1–5% (7 days at 40 °C).
- Copper corrosion (DIN 51 811): max. 1 at 100 °C.
- Bearing service life (R0F test): >1,000 h at 10,000 rpm; also tested at 20,000 rpm at 100 °C.
- EP performance (DIN 51350/4): seizure load ≥ 2,000 N.
- Shelf life: 5 years.
Standards:
- DIN 51825: KHC2G-50.
- ISO 11007: Emcor corrosion protection.
- DIN ISO 2176: drop point.
- DIN ISO 2137: penetration.
- DIN 51 807/1: water resistance.
- DIN 51 817: oil separation.
- DIN 51 811:
- DIN 51 807/1: Water resistance.
- DIN 51 817: Oil separation.
- DIN 51 811: Copper corrosion.
- DIN 51350/4: EP performance (4-ball test).
Brand information:
SKF is a Swedish company founded in 1907, recognized worldwide for its innovations in bearings, sealing solutions, lubrication, and condition-based maintenance systems. SKF employs more than 40,000 people and operates in over 130 countries. With a range of high-precision products, SKF meets the needs of the most demanding industrial sectors, including aerospace, rail, automotive, and energy. Its commitment to sustainability and operational efficiency is reflected in every product it designs.
Strengths
- Excellent performance at very low temperatures (-50 °C).
- Suitable for extremely high speeds (n.dm up to 1.6 × 10⁶).
- Low friction torque for increased energy efficiency.
- Extremely quiet operation, ideal for sensitive environments.
- Excellent water resistance for continuous protection.
- Protects components from corrosion, even in humid atmospheres.
- Easy to apply thanks to its uniform texture
- Suitable for extremely high speeds (n.dm up to 1.6 × 10⁶).
- Low friction torque for increased energy efficiency.
- Extremely quiet operation, ideal for sensitive environments.
- Excellent water resistance for continuous protection.
- Protects components from corrosion, even in humid atmospheres.
- Easy to apply thanks to its uniform texture
Applications
SKF LGLT 2 grease is ideal for applications with extreme operating conditions, particularly in terms of speed and temperature. It is commonly used in textile spinning spindles, machine tool spindles, measuring and control instruments, and small electric motors in medical and dental equipment. It is also recommended for printing cylinders and roller bearings. Its excellent performance makes it a preferred choice for precision industrial environments where reliability and durability are paramount.
Technical specifications
Attributes
| Packaging | 200 ml tube |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 18 mm²/s |
| Min. temperature | -50 °C |
| Max. temperature | 110 °C |
Show UNSPSC/ECL@SS
£ 53.96 excl. VAT
/ Each
£ 64.75 incl. VAT
- Sold out