BLICKLE LKRA-VPA 101K-11-FI 576033 LIGHT DUTY CASTORS
Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Wheel, with solid rubber tyres, with synthetic rim
See technical informationReferences
Blickle:LKRA-VPA 101K-11-FI
Rubix:235A4119
Manufacturer :576033
EAN:4047526576035


Technical specifications
| Load capacity | 110 kg |
|---|---|
| Wheel diameter | 100 mm |
| Wheel width | 32 mm |
Product details : BLICKLE LKRA-VPA 101K-11-FI 576033 LIGHT DUTY CASTORS
Bracket: LRA series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: VPA series
- tyre: high-quality solid rubber, hardness 80 Shore A, colour grey, non-marking, non-staining
- rim: high-quality nylon 6 or polypropylene in the electrically conductive version "-EL", impact resistant, colour black
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
Technical specifications
Attributes
| Logistic Weight | 766 g |
|---|---|
| Load capacity | 110 kg |
| Wheel diameter | 100 mm |
| Wheel width | 32 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | rubber |
| Type of bearing | ball bearing |
| Running sole / tire colour | grey |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| 133 mm | |
| 32 mm |
Show UNSPSC/ECL@SS
£ 26.57 excl. VAT
/ Each
£ 31.88 incl. VAT
- Usually arrives within 14 working days