Pressed steel swivel castor, heavy duty design, with top plate fitting Heavy duty wheel, with Blickle Besthane® Soft polyurethane tread, with aluminium wheel centre
Load capacity | 10000 kg |
---|---|
Wheel diameter | 300 mm |
Wheel width | 110 mm |
Bracket: LH series
Wheel: ALBS series
Logistic Weight | 12584 g |
---|---|
Load capacity | 10000 kg |
Wheel diameter | 300 mm |
Wheel width | 110 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Shore D Hardness | 80 Shore |
Running sole / tire colour | Beige |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
110 mm |
Usually arrives within 14 working days