Light duty swivel castor, with bolt hole fitting, with threaded pin Wheel, with solid rubber tyres, with synthetic rim, with steel thread guard
Load capacity | 60 kg |
---|---|
Wheel diameter | 75 mm |
Wheel width | 25 mm |
Bracket: LRA series
Wheel: VPA series
Logistic Weight | 262 g |
---|---|
Load capacity | 60 kg |
Wheel diameter | 75 mm |
Wheel width | 25 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Rubber |
Type of bearing | Plain bore |
Running sole / tire colour | Grey |
Shore A Hardness | 80 Shore |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
98 mm | |
25 mm |
Usually arrives within 14 working days