Pressed steel swivel castor, Heavy duty design Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, grey, with synthetic thread guard, with steel thread guard
Load capacity | 100 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 38 mm |
Bracket: LK series
Wheel: POEV series
Logistic Weight | 823 g |
---|---|
Load capacity | 100 kg |
Wheel diameter | 125 mm |
Wheel width | 38 mm |
Wheel housing/rim material | Polypropylene |
Running sole/tire material | Rubber |
Type of bearing | Plain bore |
Running sole / tire colour | Black |
Shore A Hardness | 80 Shore |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
150 mm | |
37,5 mm |
Usually arrives within 14 working days