Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with cast iron wheel centre
Load capacity | 750 kg |
---|---|
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Tread:
Logistic Weight | 1725 g |
---|---|
Load capacity | 750 kg |
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Aluminium |
Running sole/tire material | Polyurethane |
Running sole / tire colour | Green |
Shore A Hardness | 75 Shore |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
50 mm |
Usually arrives within 14 working days