Pressed steel swivel castor, medium duty design, with top plate fitting, with brake system 'stop-fix' Cast iron wheel
Load capacity | 2000 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 55 mm |
Bracket: L series
Wheel: G series
Logistic Weight | 1100 g |
---|---|
Load capacity | 2000 kg |
Wheel diameter | 125 mm |
Wheel width | 55 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Shore D Hardness | 80 Shore |
Running sole / tire colour | Beige |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
55 mm |
Usually arrives within 14 working days