Stainless steel light duty swivel castor, with bolt hole, with synthetic expander, with brake system 'stop-fix' Nylon wheel
Load capacity | 75 kg |
---|---|
Wheel diameter | 50 mm |
Wheel width | 18 mm |
Bracket: LRXA series
Wheel: PO series
Logistic Weight | 1000 g |
---|---|
Load capacity | 75 kg |
Wheel diameter | 50 mm |
Wheel width | 18 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Running sole / tire colour | Beige |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
72 mm | |
18 mm |
Usually arrives within 14 working days