Stainless steel swivel castor, with top plate fitting Wheel, with standard solid rubber tyre, with synthetic rim, non-marking, grey
Load capacity | 800 kg |
---|---|
Wheel diameter | 160 mm |
Wheel width | 50 mm |
Bracket: LEX series
Wheel: VPP series
Logistic Weight | 3000 g |
---|---|
Load capacity | 800 kg |
Wheel diameter | 160 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Cast Iron |
Running sole/tire material | Polyurethane |
Running sole / tire colour | Brown |
Shore A Hardness | 92 Shore |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
50 mm |
Usually arrives within 14 working days