References
Bott:16921965.16
Rubix:214A6839
Product details : BOTT 16921965.16PED BNCH 2000X600X930 + LINO WTOP &2 DRAW &CUBD
verso pedestal bench 2000mm x 600mm x 930mm with 30mm Lino worktop. With up to 300kg U.D.L. capacity, constructed of sheet steel with a hardwearing light grey (RAL 7035) powder coated finish. Complete with a 500mm high lockable cupboard each fitted with a 3 point lock. Supplied with a125mm , a175mm central locking drawers with 60KG U.D.L. and 100% extending roller bearing slides.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 2000 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 969.67 excl. VAT
/ Each
£ 1,163.60 incl. VAT
- Delivery usually within ( 16 ) days
