Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT 41003347.16VFRAMEWORK BNCH 2000X750X840& 1DRAW & MTLPX WTOP
BOTT 41003347.16VFRAMEWORK BNCH 2000X750X840& 1DRAW & MTLPX WTOP
Cubio
References
bott:
41003347.16V
rubix:
214A8574
Technical specifications
Height
840
mm
Width
2000
mm
Depth
750
mm
Product details
Technical specifications
Product details : BOTT 41003347.16VFRAMEWORK BNCH 2000X750X840& 1DRAW & MTLPX WTOP
cubio framework bench 2000mm x 750mm x 840mm with 525mm x 525mm x 250mm drawer and 40mm multiplex worktop. Constructed of robust rigid frame with up to 1200 kg load capacity, with a hardwearing light grey (RAL 7035) powder coated finish.
Technical specifications
Attributes
Height
840
mm
Width
2000
mm
Depth
750
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
809.19
excl. VAT
/
Each
£
971.03
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 41002121.77V CUBIO MOBILE STORAGE BENCH (MPX)
FACOM WB.2000GSA BENCH, GALVANIZED STEEL WORKTOP 2M
BOTT 41002121.24V CUBIO KWR-2078-1.2 MOBILE STORAGE BENCH
BOTT 41002096.11V CUBIO MOBILE STORAGE BENCH 1500X750 LINO WORKTOP
BOTT 16923012.11 VERSO 1500X600 STATIC STORAGE BENCH J
BOTT 16929024.11 WORKSTATION 525X550X1130MM
SPARTEX SA791275NLXX ESD PREMIUM HEIGHT ADJUST W/BENCH 1200X750 L/Grey
BOTT BENCH 1 DRAWER MULTIPLEX 2000 X 750 X 840 41003347.11V
SPARTEX SA799060LLXX ESD PREMIUM HEIGHT ADJUST W/BENCH 900X600 L/Grey
GPC ECO189S/1800X900 HEAVY DUTY WORKBENCH 1800X900
SPARTEX SQ841575PLXX SQ TUBE WORKBENCH 840.1500.750 L/Grey
SPARTEX SA791875BLXX PREMIUM HEIGHT ADJUST W/BENCH 1800X750-BEECH
SPARTEX SC841575BX2B W/BENCH- 840.1500.750-1DRAW &CUPBD L/Grey
BOTT CUBIO HEIGHT ADJUST WORKSTAND 1578 WITH MPX WORKTOP 41003118.16V
BOTT 16921914.24 PEDESTAL BNCH 1500X600X930 + LINO WTOP & 7 DRAW