MARKAL 096825 VALVE ACTION MARKER BLUE
Liquid paint marker for general marking
See technical informationSee documentsReferences
Markal:096825
Rubix:1249442
Manufacturer :96825
EAN:0048615909059



Documents
Product details : MARKAL 096825 VALVE ACTION MARKER BLUE
Valve Action® is a fast-drying liquid paint marker that provides long-lasting, wear- and weather-resistant marks that are safe for almost any surface. As the most versatile liquid paint marker in the world, the xylene-free paint reduces user health risks and is available in 18 bold and fluorescent colors for accurate mark identification. Box of 12 markers.
Strengths
14 standards and 4 fluorescent colors for improved mark identification, quality control, and parts inspection.Fast-drying, permanent paint for immediate handling reduces work downtime.Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 213 concerns in the USADura-Nib medium bullet tip resists wear to provide long marking lifeDurable metal barrel and clip-cap reduce breakage and store easily in pocketMarking range: -46°C to 66°C (-50°F to 150°F)
Applications
Industrial manufacturing Automotive and other transportation Automotive assembly Metal fabrication Construction Welding Shipping supply Textile Aviation and aerospace
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 4 mm |
Show UNSPSC/ECL@SS
£ 4.14 excl. VAT
/ Each
£ 4.97 incl. VAT
- In stock: Next day delivery
