FESTO 35780 TRUNNION SUPPORT LNZG-160/200


LNZG Clevis foot mounting

References
festo:LNZG-160/200
rubix:118A3231
manufacturer :35780
ean:4052568115852
LNZG-160/200 Trunnion support
brand logo
Technical specifications
TypeClevis foot mounting
See all Specifications

Product details : FESTO 35780 TRUNNION SUPPORT LNZG-160/200


Trunnion support LNZG-160/200 For cylinders with DNGZS trunnion Mounting. Size=160/200, Based on the standard=ISO 15552, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 80 °C, Product weight=659 g

Technical specifications


Attributes
Logistic Weight1810 g
TypeClevis foot mounting
Show UNSPSC/ECL@SS
£ 247.39 excl. VAT
/ Each
£ 296.87 incl. VAT
  • Delivery usually within ( 2 ) days