INVICTAFRK ILPB-100/50 PR LOAD PROTECTION BUFFERS X 460 L-100X50 FORKS


LOAD BUFFER

References
invicta:ILPB-100/50
rubix:235A5830
brand logo
brand logo
Technical specifications
TypeLOAD BUFFER
See all Specifications

Product details : INVICTAFRK ILPB-100/50 PR LOAD PROTECTION BUFFERS X 460 L-100X50 FORKS


Specifically designed to reduce damage to fragile finished loads from the fork back height when being loaded or unloaded via a forklift truck. The Load Buffer simply attaches to the face of the fork and is held in placed magnetically – Eliminates the time and money lost decanting damaged stock.

Strengths

  • Magnetically attaches to the fork uprights
  • Easily swapped between trucks on site
  • 25mm thick encapsulated foam pad
  • Painted bright orange for safety

Technical specifications


Attributes
TypeLOAD BUFFER
Fork Length100 mm
Fork Width50 mm
Show UNSPSC/ECL@SS
£ 427.12 excl. VAT
/ Each
£ 512.54 incl. VAT
  • Usually arrives within 14 working days