JALAS 3520 CLEAN LOAFER WHITE S2 LG EU43 UK9
Loafers 3520 JALAS®
See technical informationSee documentsReferences
Jalas:3520-43
Rubix:80015643
EAN:6408487431173



Documents
Product details : JALAS 3520 CLEAN LOAFER WHITE S2 LG EU43 UK9
Comfort and durability meet in an easy-clean safety shoe with (S2) protection in striking white design. The PU-coated leather upper supports and stabilises feet while the ventilating inner sole keeps them cool. An oil-resistant PU outer sole provides fantastic grip in slippery conditions, while the JALAS® aluminium toe cap and double impact protection zones in PORON® XRD® keep feet safe both indoors and out.
Strengths
Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Water repellent
Applications
Laboratory work, Paint spraying work
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | white |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 101.95 excl. VAT
/ Each
£ 122.34 incl. VAT
- In stock: Next day delivery
EU shoe size
43
