References
SKF:MB 44
Rubix:80481806
Manufacturer :12146
EAN:7316577011787

Product details : MB44 TAPER
MB and MBL lock washers are locking devices, used to secure KM, KML and HM .. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB .. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.
Strengths
- Simple, stable and reliable fastening element
- Easy to install and remove
- Used for KM, KML, and HM .. T lock nuts
- Easy to install and remove
- Used for KM, KML, and HM .. T lock nuts
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x292x292 mm |
|---|---|
| Logistic Weight | 462,3 g |
| Inner diameter | 220 mm |
| Outer diameter | 292 mm |
| Width | 3 mm |
Show UNSPSC/ECL@SS
£ 95.57 excl. VAT
/ Each
£ 114.68 incl. VAT
- Delivery usually within ( 3 ) days
