References
FAG:MBL36
Rubix:238A2827
Manufacturer :0381228710000
EAN:4012801314978

Product details : FAG MBL36 TAB WASHERS MBL MAIN DIMENSIONS TO DIN 5406
Tab washers MBL, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2,5x221x221 mm |
|---|---|
| Logistic Weight | 185 g |
| Inner diameter | 180 mm |
| Outer diameter | 221 mm |
| Material | steel |
| Width | 2.5 mm |
Show UNSPSC/ECL@SS
£ 48.59 excl. VAT
/ Each
£ 58.31 incl. VAT
- Usually arrives within 14 working days
