Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG LOCKING WASHER MB27
FAG LOCKING WASHER MB27
Securing plate
References
fag:
MB27
rubix:
158A8747
manufacturer :
0383838960000
ean:
4012801224529
Technical specifications
Inner diameter
135
mm
Outer diameter
185
mm
See all Specifications
Product details
Technical specifications
Product details : FAG LOCKING WASHER MB27
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2
x
185
x
185
mm
Logistic Weight
141
g
Inner diameter
135
mm
Outer diameter
185
mm
Series
mb
Material
steel
Width
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.00
excl. VAT
/
Each
£
20.40
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
SKF LOCKING WASHER MBL 32
FAG LOCKING WASHER MB8
FAG LOCKING WASHER MB12
TIMKEN MB29 LOCK WASHER
MB27-AKN LOCK WASHER MB 27
SNR ACCESSORIES MB2
SNR FR150X13X5 PLUMMER BLOCK ACCESSORIES
PTN 857469 LOCK WASHER MB7
SNR FR130X12,5X5 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER MB 26
SNR FR120X11X4 PLUMMER BLOCK ACCESSORIES
SNR FR90X10X3 PLUMMER BLOCK ACCESSORIES
SNR FR540X16X10 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER MBL 28
SKF LOCKING WASHER MB 38