• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,438)
See Equipment
  • Shelving / Racks / Storage bins(658)
  • Industrial furniture(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Cabinet
GPC ECC204R CUPBOARD RIGHT

GPC ECC204R CUPBOARD RIGHT


Lockable Cupboard Right

References
gpc industries:ECC204R
rubix:224A1983
brand logo
brand logo
Technical specifications
TypeStorage

Product details
Technical specifications

Product details : GPC ECC204R CUPBOARD RIGHT


Moulded from 100% recycled polyethylene
Tolerant between -20°C to +47°C
Tapered for easy storage

Technical specifications


Attributes
TypeStorage
Show UNSPSC/ECL@SS
£ 479.20 excl. VAT
/ Each
£ 575.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BOTT 16927125.19 1050X550X980 TROLLEY6DRAW 1XCUBD+TOP TRAY+MATSPARTEX S6909061PBXX PERFORATED CUPBOARD 900.900.610 BLUESPARTEX SPF578225ZRX WALL/MOUNT PERFORATED TOOL CUPBDS 570.820.255 REDSPARTEX SV709046ZLXX VISION DOOR CUPBOARD 700.900.460 L/GreySPARTEX SG855725ZUXX WALL MOUNTED CUPBOARD 570.850.255 LIGHT BLUESPARTEX SG109061MUXX MOBILE CUPBOARD 1040.900.610 LIGHT BLUESPARTEX S6MSS181065RSOLID DOOR CUPBD ONLY 1825.940.710 REDSPARTEX SUC6790651G EUROSLIDE DOUBLE CUPBOARD 1X550MM GREENSPARTEX SUN7860651MB UNDER BENCH EUROSLIDE CUPBOARD 1X550MMBLUESPARTEX SG909061ZLXX WORKPLACE CUPBOARD 900.900.610 L/GreyGPC WML01Z WIRE MESH STORAGESPARTEX SV909046ZLXX VISION DOOR CUPBOARD 900.900.460 L/GreySPARTEX SV181246ZLXX VISION DOOR CUPBOARD 1800.1200.460 L/GreySPARTEX S6MSV181065RVISION DOOR CUPBD ONLY 1825.940.710 REDSPARTEX SU181246ZYXX UTILITY CUPBOARD 1800.1200.460 YELLOW

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories