Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC LG 25W 25MM LIGHT GAUGE CONDUIT WHITE (L)3 M X (DIA)25 MM
CENTAUR PVC LG 25W 25MM LIGHT GAUGE CONDUIT WHITE (L)3 M X (DIA)25 MM
Round Conduit Light Gauge
References
centaur manufacturing:
LG25W
rubix:
234A6257
Technical specifications
Type
Round Conduit Light Gauge
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC LG 25W 25MM LIGHT GAUGE CONDUIT WHITE (L)3 M X (DIA)25 MM
Strengths
•Super high impact conduit
Heavy gauge
Technical specifications
Attributes
Type
Round Conduit Light Gauge
Width
25
mm
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.49
excl. VAT
/
Each
£
5.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CENTAUR PVC SB 7W 1G SURFACE BOX RAD CRNRS WHITE 20 (D)32 MM
CENTAUR PVC 25 CRB 2W 25MM TERMINAL 1 WAY BOX WHITE (DIA)25 MM
CENTAUR PVC CMT 5SA 50MMX25MM MINI TRUNKING (L)3 M X (W)50 MM X (D)25
CENTAUR PVC CR 2W M25/M20 REDUCER WHITE (DIA)25 MM
SMC IZS41-820P-06B IONIZER
SMC IZT42-160D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SCHNEIDER XACB9212 PUSHBUTTON HEAD BOOTED
SMC IZN10E-02P06 IZN10E IONIZER NOZZLE TYPE
ESI CONTROLS LEVHCMSTAT LEVANTE MECHANICAL ROOM THERMOSTAT (H)83 MM X
FESTO 8095158 H-RAIL MOUNTING
SMC IZG10-0802-01 IZG10 IONIZER GUN
SMC IZT41-22D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZF21-HW FAN TYPE IONIZER
CENTAUR PVC BROWN 3/4 3MM SLEEVING (L)100 M X (DIA)3 MM 100M
CENTAUR PVC CDT 10 10M NYLON DRAW TAPE (L)10 M