HAGER LTD KLDS12 12W LIGHTING MARSHALING BOX

Klik 12 Outlet Marshalling Box

See technical information

References

Hager:KLDS12
Rubix:229A9422
brand logo

Technical specifications

Product details : HAGER LTD KLDS12 12W LIGHTING MARSHALING BOX


Main terminal capacity: 5x4mm²
Flexible conducter terminal capacity: 1x1mm²
All socket outlets are factory connected and tested
All plastic is 'V0' rated
Socket outlets accept either klik lighting 3 pin plugs, klik AX 4 pin plugs and klik pre-wired leads
Cable entries will accept 20mm or can be drilled out to 25mm
Self-retained cover screw

Technical specifications


Attributes
Typeklik
Voltage230 V
Amperage16 A
Colourwhite
  • Delivery usually within ( 3 ) days