CENTAUR PVC 25 CRB 5B 25MM TEE 3 WAY BOX BLACK (DIA)25 MM
Conduit Tee Box
See technical informationSee documentsReferences
Centaur Manufacturing:25CRB5B
Rubix:234A6280

Documents
Product details : CENTAUR PVC 25 CRB 5B 25MM TEE 3 WAY BOX BLACK (DIA)25 MM
Strengths
•Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Technical specifications
Attributes
| Type | conduit tee box |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
