References
Stanley:1-GS20DT
Rubix:208A3923
EAN:3253561051418



Product details : STANLEYBLA 1-GS20DT DUAL MELT 24PK 11.3MM GLUE STICKS
Strengths
•Excellent for bonding heat sensitive materials, as well as general applications
Applications
General Applications
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 45x155x155 mm |
|---|---|
| Package weight | 286 g |
| Weight | 250 g |
| Drying time | 1 min |
| Colour | colourless |
| Application type | utilisation avec pistolets à colle standard, basse température et double température ; collage de matériaux sensibles à la chaleur et applications générales. |
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
- Delivery usually within ( 7 ) days