3M 722346 SCOTCH-WELD LOW ODOUR ACRYLIC ADHESIVE GREEN 45ML
3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP8810NS
See technical informationSee documentsReferences
3M:62285414454
Rubix:2546657
Manufacturer :7100097574
EAN:00051128994320

Documents
Product details : 3M 722346 SCOTCH-WELD LOW ODOUR ACRYLIC ADHESIVE GREEN 45ML
When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing.
Non-Sag with Excellent Impact Strength
Making work safer, faster, and more efficient, that's just a few of the benefits of our 3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP8810NS. With a 10:1 mix ratio and a 10-minute work life there's time to position substrates prior to adhesion. Once fully cured it will reach 7 MPa (1,000 psi) of overlap shear strength in just under 38 minutes, half the time of similar adhesives, increasing throughput and productivity while featuring high peel and impact performance.
Recommended Applications
Metalworking such as HVAC, appliance, sporting goods, and specialty vehicles
Sign manufacturing such as panel to frame bonding, trim attachment, letter bonding, and frame assembly
Bonding plastics, composites and powder coats to metal
Typically used for larger parts where a longer open time is needed for assembly
10 Minute Work Life with 38 Minutes to Structural Strength
With lower Odour and non-flammable properties, 3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP8810NS contributes to a safer work environment compared to typical acrylic adhesives. Added non-sag properties assure the adhesive is applied exactly where you want it and won't migrate during the application or bonding processes. And the 18-month room temperature shelf life of the product simplifies inventory management.
Easy Adhesion with Acrylic
Acrylic adhesives, often referred to as epoxy adhesives or epoxy glue, are two-part adhesives that provide excellent bond strength and durability, although slightly lower adhesion than 2 part epoxy in some situations. However, acrylic glues have several features that make them easier to use, including a much faster cure speed, higher tolerance for oily or unprepared bonding surfaces and the ability to bond a wide variety of materials, including nearly all plastics.
3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP8810NS is our low-Odour, non-sag, toughened, two-part acrylic adhesive. This adhesive is an ideal choice for a wide variety of industrial and commercial applications since it reaches structural strength twice as fast as most other competitive acrylic adhesives with a comparable open time.
Strengths
10 minute work life with 38 minutes to structural strength;Low Odour and non-flammable properties for a safer working environment compared to typical acrylic adhesives;Durable bond with excellent shear, peel and high impact strength;Bonds difficult surfaces such as powder coats and most plastics;18-month room temperature shelf life simplifies inventory management;Features spacer beads to control bond line thickness to prevent excessive squeeze out
Applications
Impact Resistance
Technical specifications
Attributes
| Colour | green |
|---|---|
| Volume | 45 ml |
| Drying time | 10 min |
Show UNSPSC/ECL@SS
£ 18.70 excl. VAT
/ Each
£ 22.44 incl. VAT
- Delivery usually within ( 16 ) days