References
Loctite:549
Rubix:80042518
Manufacturer :230238
EAN:5010266234915

Documents
Product details : LOCTITE 549 PLASTIC GASKET 250ML 230238
LOCTITE 549 is an orange, high strength, slow curing methacrylate thread sealant. It cures in the absence of air and by contact with metals when confined within threads up to M80/R3”. This thixotropic product is suitable for all metal fittings and its breakaway torque rating is 20Nm. Viscosity is 20,000 mPa-s and service temperature, -55◦C to +150◦C.
Strengths
provides an instant low pressure seal
seals to the burst strength of most pipes when cured
high strength, slow curing
thixotropic, high viscosity
doesn’t creep, shrink or block systems
single component – easy and clean to apply
seals to the burst strength of most pipes when cured
high strength, slow curing
thixotropic, high viscosity
doesn’t creep, shrink or block systems
single component – easy and clean to apply
Applications
Thread sealant – orange, high disassembly strength, slow curing methacrylate thread sealant for metal fittings up to M80/R3”; breakaway torque is 20Nm
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 35x31,500x197,500 mm |
|---|---|
| Colour | orange |
| Volume | 250 ml |
| Min. temperature | -55 °C |
Show UNSPSC/ECL@SS
£ 203.11 excl. VAT
/ Each
£ 243.73 incl. VAT
- Usually arrives within 14 working days